Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Ivory

  • Mfr # 8300-SGI

  • Zoro # G604836422


product price:  $16.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8300-SGI
Zoro #
G604836422
UPC #
07847705718
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NOM 057, UL 498HG File E13399, UL Federal Specification WC-596 File E13399
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application Environment
Extra Heavy-Duty Hospital Grade
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon (Body and Face)
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Duplex Receptacles
HP
1 hp
Tamper Resistant
Yes
Outlet Type - Plugs and Receptacles
Duplex
Number of Outlets
2
GFCI
No
Maximum Operating Temperature
140 Degrees F
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Housing Material
Nylon
Polarized
Yes
Horsepower Rating
1 hp
Grade
Hospital Grade Fed. Spec.
Cover Type
No Cover
NEMA Enclosure Rating
Not Rated
Wire
3
Feature
Tamper-Resistant|Smooth Face
Termination
Back or Side Wire
Line Contacts
Nickel-Plated Brass Triple-Wipe .031 Thick
Strap Material
Nickel Plated Brass
Yoke
Nickel-Plated Brass
UL498HG
File E13399
Screw Terminal Torque
14-18 in-lbs
UL Fed Spec WC-596
File E13399
ANSI
C-73
Ground Clips
Nickel-Plated Brass
Terminal Accom.
14-10 AWG
Terminal ID
Brass-Hot, Green-Ground, White-Neutral
Dielectric Voltage
Withstands 2000V per UL498
Grounding Screw
Nickel-Plated Brass 8-32
Current Limiting
Full Rated Current
CSA C22.2 No. 42
File 152105
Terminal Screws
Nickel-Plated Brass 10-32
Face Material
Nylon
Clamp Nuts
Nickel-Plated Brass
Body Material
Nylon
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Device Type
Duplex Receptacle Outlet
Operating Temperature
-40°C to 60°C
Pole
2
Standards and Certifications
UL/CSA

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.