Zoro Homepage

Receptacle

  • Mfr # 8300-SGR

  • Zoro # G016525334


product price: $15.29
/ea

Key Features

Number of Outlets
2
Connection Orientation
Straight
Voltage - Plugs and Receptacles
125VAC
HP
1 hp
Description
Smooth Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-SGR
Zoro #
G016525334
UPC #
07847705721
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Number of Outlets
2
Connection Orientation
Straight
Voltage - Plugs and Receptacles
125VAC
HP
1 hp
Description
Smooth Face
Cover Type
No Cover
Material
Nylon (Body and Face)
Contact Material
Nickel-Plated Brass
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Wiring Method
Back, Side
Mount Type
Flush
Grade
Hospital Grade Fed. Spec.
NEMA Enclosure Rating
Not Rated
Color - Plugs and Receptacles
Red
GFCI
No
Resistance Properties
Tamper Resistant
Item
Receptacle
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, RoHS Compliant, UL 498HG File E13399, UL Federal Specification WC-596 File E13399
Polarized
Yes
Wire Connection Type
Screw Terminals
Tamper Resistant
Yes
Grounding
Grounded
Item - Plugs and Receptacles
Duplex Receptacle Outlet
NEMA Receptacle Configuration
5-20R
Amps - Plugs and Receptacles
20 A
Maximum Operating Temperature
140 Degrees F
Application Environment
Extra Heavy-Duty Hospital Grade
Number of Poles
2
Receptacle Type
Duplex
Phase
Single
Current Rating
20 A
Outlet Type - Plugs and Receptacles
Duplex
Voltage Rating
125V AC
Minimum Operating Temperature
-40 Degrees F
Number of Wires
3
Horsepower Rating
1 hp
Housing Color
Red
Sub-Category
Duplex Receptacles
Housing Material
Nylon

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.