
Receptacle Blank Plate and Gasket
Mfr # WP459
Zoro # G116150726
product price: $22.79
/eaKey Features
Number of Gangs
1.0
Overall Width
3-1/8 in
Material
Plastic
Lid Style
Cover Cap
Overall Height
4-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP459
Zoro #
G116150726
UPC #
078477073421
Country of Origin
Mexico
Dimensions
Overall Width
3-1/8 in
Overall Height
4-5/8 in
Overall Depth
1/2 in
Details
Item
Weatherproof Cover
Number of Gangs
1.0
Material
Plastic
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical
Gasket Material
Santoprene TPV
Includes Lid
With Lid
For Number of Gangs
1
Color
Yellow
IP Rating
IP66
Compatible with Product Type
Blank Cover
Cover Material
Valox PBT
NEMA Enclosure Rating
4, 4X
Compatible with Series
Wetguard
Description
Weatherproof Cover, Mounting Orientation Horizontal or Vertical, Gasket Material Santoprene TPV, Cover Material Valox PBT, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.