Zoro Homepage

Receptacle

  • Mfr # CR15-W

  • Zoro # G916525335


product price: $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Material
Nylon (Body and Face)
Wire Connection Type
Screw Terminals
Item - Plugs and Receptacles
Duplex Receptacle Outlet
Contact Material
Brass
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR15-W
Zoro #
G916525335
UPC #
07847781520
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Material
Nylon (Body and Face)
Wire Connection Type
Screw Terminals
Item - Plugs and Receptacles
Duplex Receptacle Outlet
Contact Material
Brass
Grounding
Grounded
Phase
Single
Grade
Federal Specification
Color - Plugs and Receptacles
White
Current Rating
15 A
Mount Type
Flush
Amps - Plugs and Receptacles
15 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Receptacle Type
Duplex
Wiring Method - Plugs and Receptacles
Side
Item
Receptacle
HP
1/2 hp
Housing Color
White
Special Features
Indented Face
NEMA Receptacle Configuration
5-15R
GFCI
No
Cover Type
No Cover
Connection Orientation
Straight
Polarized
Yes
Market
Commercial
Horsepower Rating
1/2 hp
Sub-Category
Duplex Receptacles
Number of Poles
2
Housing Material
Nylon
NEMA Enclosure Rating
Not Rated
Outlet Type - Plugs and Receptacles
Duplex
Wiring Method
Side
Voltage - Plugs and Receptacles
125VAC
Application Environment
Commercial
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, UL 498 File E13399
Number of Outlets
2
Number of Wires
3
Voltage Rating
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.