Zoro Homepage

Receptacle

  • Mfr # M8300-HR

  • Zoro # G816525329


product price: $11.19
/ea

Key Features

NEMA Enclosure Rating
Not Rated
Maximum Operating Temperature
140 Degrees F
Grade
Hospital Grade Fed. Spec.
Receptacle Type
Duplex
Application Environment
Heavy-Duty Hospital Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8300-HR
Zoro #
G816525329
UPC #
07847745626
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in

Details

NEMA Enclosure Rating
Not Rated
Maximum Operating Temperature
140 Degrees F
Grade
Hospital Grade Fed. Spec.
Receptacle Type
Duplex
Application Environment
Heavy-Duty Hospital Grade
Mount Type
Flush
Phase
Single
Wire Connection Type
Modular Wiring
Contact Material
Brass
Material
Nylon (Base)
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Item - Plugs and Receptacles
Duplex Receptacle Outlet
Voltage - Plugs and Receptacles
125VAC
Wiring Method - Plugs and Receptacles
Modular
Grounding
Grounded
HP
1 hp
Cover Type
No Cover
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
NEMA Receptacle Configuration
5-20R
Number of Wires
3
Outlet Type - Plugs and Receptacles
Duplex
Color - Plugs and Receptacles
Red
Number of Outlets
2
Current Rating
20 A
Connection Orientation
Straight
Voltage Rating
125V AC
Housing Color
Red
Number of Poles
2
Standards
ANSI, cULus Listed, NOM Certified, RoHS Compliant, UL Federal Specification
Housing Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Duplex Receptacles
Polarized
Yes
Item
Receptacle
Amps - Plugs and Receptacles
20 A
Includes
Wallplate
Description
Smooth Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.