Receptacle Outlet, 15A, Black, 125V

  • Mfr # 16252-E
  • Zoro # G922982221
product price: 
$
6.19
/ea

Key Features

Receptacle Type
Duplex
Voltage Rating
125V AC
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16252-E
Zoro #
G922982221
UPC #
078477837030
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Face Plate Height
2.6 in
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Fits Chest Size
Smooth Face

Details

Receptacle Type
Duplex
Voltage Rating
125V AC
Number of Poles
2
Resistance Properties
Tamper Resistant
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees C
NEMA Receptacle Configuration
5-15R
Features
Smooth Face
Housing Material
PBT Polyester
Wire Connection Type
Screw Terminals
Standards
CSA, FULS Marking, UL
Housing Color
Black
Market
Industrial
Wiring Method
Back/Side
Item
Decora Plus Duplex Receptacle Outlet
Horsepower Rating
1/2 hp
For Environment
Food and Beverage, Oily/Greasy
Current Rating
15 A
Contact Material
Phosphor Bronze
Maximum Operating Temperature
60 Degrees C
Grounding
Grounded
UL 94 Flammability Rating
V-2
Number of Wires
3
Connection Orientation
Straight

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews