Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 15A, Black, 125V
- Mfr # WDR15-E
- Zoro # G622982248
product price:Â
$
20.75
/ea
Key Features
Number of Outlets
2
Connection Orientation
Straight
Receptacle Type
Duplex
Minimum Wire Size
14 AWG
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDR15-E
- Zoro #
- G622982248
- UPC #
- 078477892459
- Country of Origin
- Mexico
- Number of Outlets
- 2
- Connection Orientation
- Straight
- Receptacle Type
- Duplex
- Voltage Rating
- 125V AC
- For Environment
- Food and Beverage, Oily/Greasy
- Maximum Operating Temperature
- 75 Degrees C
- Housing Color
- Black
- UL 94 Flammability Rating
- V-0
- Current Rating
- 15 A
- Horsepower Rating
- 1/2 hp
- Features
- Smooth Face
- Market
- Industrial
- Item
- Decora Plus Duplex Receptacle Outlet
- Housing Material
- PBT Polyester
- Number of Poles
- 2
- Minimum Operating Temperature
- -40 Degrees C
- Grounding
- Grounded
- NEMA Receptacle Configuration
- 5-15R
- Standards
- CSA, FULS Marking, UL
- Resistance Properties
- Weather Resistant
- Wiring Method
- Back/Side
- Contact Material
- Phosphor Bronze
- Wire Connection Type
- Screw Terminals
- Number of Wires
- 3
Dimensions
- Minimum Wire Size
- 14 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.6 in
- Maximum Wire Size
- 10 AWG
- Overall Depth
- 1.1 in
- Face Plate Height
- 2.6 in
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.