Receptacle Outlet, 15A, Black, 125V

  • Mfr # WTD15-E
  • Zoro # G722982094
product price: 
$
20.29
/ea

Key Features

For Environment
Food and Beverage, Oily/Greasy
Number of Poles
2
Minimum Wire Size
14 AWG
Voltage Rating
125V AC
Contact Material
Phosphor Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WTD15-E
Zoro #
G722982094
UPC #
078477722992
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Face Plate Height
2.6 in
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Fits Chest Size
Smooth Face

Details

For Environment
Food and Beverage, Oily/Greasy
Number of Poles
2
Voltage Rating
125V AC
Contact Material
Phosphor Bronze
Housing Material
PBT Polyester
Market
Industrial
NEMA Receptacle Configuration
5-15R
Features
Smooth Face
Number of Wires
3
UL 94 Flammability Rating
V-0
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees C
Housing Color
Black
Receptacle Type
Duplex
Horsepower Rating
1/2 hp
Wiring Method
Back/Side
Grounding
Grounded
Connection Orientation
Straight
Resistance Properties
Tamper Resistant, Weather Resistant
Item
Decora Plus Duplex Receptacle Outlet
Standards
CSA, FULS Marking, UL
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
75 Degrees C
Current Rating
15 A

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews