Shop LEVITON

Receptacle Outlet, 15A, Brown, 125V

  • Mfr # WDR15
  • Zoro # G422982134

product price: 
$
21.39
/ea

Key Features

UL 94 Flammability Rating
V-0
Resistance Properties
Weather Resistant
Features
Smooth Face
Voltage Rating
125V AC
Maximum Operating Temperature
75 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WDR15
Zoro #
G422982134
UPC #
078477892398
Country of Origin
Mexico

Dimensions

Face Plate Height
2.6 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

UL 94 Flammability Rating
V-0
Resistance Properties
Weather Resistant
Features
Smooth Face
Voltage Rating
125V AC
Maximum Operating Temperature
75 Degrees C
Contact Material
Phosphor Bronze
Grounding
Grounded
Horsepower Rating
1/2 hp
Housing Material
PBT Polyester
Item
Decora Plus Duplex Receptacle Outlet
For Environment
Food and Beverage, Oily/Greasy
Wiring Method
Back/Side
Receptacle Type
Duplex
Connection Orientation
Straight
Number of Wires
3
Number of Poles
2
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
2
NEMA Receptacle Configuration
5-15R
Standards
CSA, FULS Marking, UL
Current Rating
15 A
Wire Connection Type
Screw Terminals
Housing Color
Brown

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Brown, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.