Shop LEVITON

Receptacle Outlet, 15A, Gray, 125V

  • Mfr # WDR15-GY
  • Zoro # G922982146

product price: 
$
20.75
/ea

Key Features

Mount Hole Center-to-Center Height
3.3 in
UL 94 Flammability Rating
V-0
Number of Outlets
2
Number of Poles
2
Voltage Rating
125V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WDR15-GY
Zoro #
G922982146
UPC #
078477892480
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Face Plate Height
2.6 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

UL 94 Flammability Rating
V-0
Number of Outlets
2
Number of Poles
2
Voltage Rating
125V AC
Number of Wires
3
Item
Decora Plus Duplex Receptacle Outlet
Market
Industrial
Grounding
Grounded
Horsepower Rating
1/2 hp
Housing Color
Gray
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Wire Connection Type
Screw Terminals
Resistance Properties
Weather Resistant
Standards
CSA, FULS Marking, UL
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Housing Material
PBT Polyester
Connection Orientation
Straight
For Environment
Food and Beverage, Oily/Greasy
Features
Smooth Face
Contact Material
Phosphor Bronze
Wiring Method
Back/Side
Receptacle Type
Duplex

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Gray, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.