Receptacle Outlet, 15A, Gray, 125V

  • Mfr # WTD15-GY
  • Zoro # G822982284
product price: 
$
16.85
/ea

Key Features

Number of Poles
2
Connection Orientation
Straight
Maximum Wire Size
10 AWG
Number of Wires
3
Minimum Operating Temperature
-40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WTD15-GY
Zoro #
G822982284
UPC #
078477722978
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Face Plate Height
2.6 in
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Fits Chest Size
Smooth Face

Details

Number of Poles
2
Connection Orientation
Straight
Number of Wires
3
Minimum Operating Temperature
-40 Degrees C
Wiring Method
Back/Side
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Contact Material
Phosphor Bronze
NEMA Receptacle Configuration
5-15R
Receptacle Type
Duplex
Standards
CSA, FULS Marking, UL
Item
Decora Plus Duplex Receptacle Outlet
Market
Industrial
Horsepower Rating
1/2 hp
Housing Material
PBT Polyester
Resistance Properties
Tamper Resistant, Weather Resistant
Housing Color
Gray
For Environment
Food and Beverage, Oily/Greasy
Number of Outlets
2
Current Rating
15 A
Features
Smooth Face
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Grounding
Grounded

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Gray, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.