Receptacle Outlet, 20A, Black, 125V

  • Mfr # 16362-EIG
  • Zoro # G122982205
product price: 
$
13.49
/ea

Key Features

Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Maximum Operating Temperature
75 Degrees C
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16362-EIG
Zoro #
G122982205
UPC #
078477908891
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Maximum Operating Temperature
75 Degrees C
Number of Poles
2
Current Rating
20 A
Contact Material
Phosphor Bronze
NEMA Receptacle Configuration
5-20R
Number of Outlets
2
Number of Wires
3
Receptacle Type
Duplex
Standards
CSA, FULS Marking, UL
Housing Color
Black
Wiring Method
Back/Side
Horsepower Rating
1 hp
Features
Smooth Face
Item
Isolated Ground Duplex Receptacle Outlet
Market
Industrial
Housing Material
PBT Polyester
Voltage Rating
125V AC
For Environment
Food and Beverage, Oily/Greasy
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees C

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews