Shop LEVITON

Receptacle Outlet, 20A, Black, 125V

  • Mfr # 5362-IGE
  • Zoro # G022982107

product price: 
$
8.99
/ea

Key Features

Mount Hole Center-to-Center Height
3.3 in
Connection Orientation
Straight
Overall Depth
1.1 in
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5362-IGE
Zoro #
G022982107
UPC #
078477509289
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Face Plate Width
1.4 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Fits Chest Size
Smooth Face

Details

Connection Orientation
Straight
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Housing Color
Black
Market
Industrial
Item
Isolated Ground Duplex Receptacle Outlet
Receptacle Type
Duplex
Number of Outlets
2
For Environment
Food and Beverage, Oily/Greasy
Standards
CSA, FULS Marking, UL
Wiring Method
Back/Side
NEMA Receptacle Configuration
5-20R
Grounding
Grounded
Number of Wires
3
Minimum Operating Temperature
-40 Degrees C
Contact Material
Phosphor Bronze
Housing Material
PBT Polyester
Number of Poles
2
Features
Smooth Face
Current Rating
20 A
Maximum Operating Temperature
75 Degrees C

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.