
Receptacle Wall Plate, Number of Gangs: 1 Stainless Steel, Silver
Mfr # 84103-40
Zoro # G516091643
product price: $5.49
/eaKey Features
Material
Stainless Steel
Standards
UL/CSA
Color
Silver
Number of Gangs
1
Material Type
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84103-40
Zoro #
G516091643
UPC #
078477202197
Country of Origin
China
Dimensions
Plate Size
Jumbo
Details
Material
Stainless Steel
Standards
UL/CSA
Color
Silver
Number of Gangs
1
Item
Receptacle Wall Plate
Material Type
Metallic
Wall Plate Type
Duplex Outlet
For Use With
Device Receptacles
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Mount Type
Surface
Material Grade
Type 302
Description
Duplex Device Receptacle Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.