
Receptacle Wall Plate, Number of Gangs: 1 Stainless Steel, Silver
Mfr # SSJ26-40
Zoro # G916091632
product price: $3.59
/eaKey Features
Standards
UL/CSA
Number of Gangs
1
Color
Silver
Material
Stainless Steel
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSJ26-40
Zoro #
G916091632
UPC #
078477278215
Country of Origin
China
Dimensions
Overall Width
3.1 in
Mount Hole Center-to-Center Height
2.4 in
Overall Height
4.9 in
Overall Depth
0.3 in
Plate Size
Midsize
Details
Item
Receptacle Wall Plate
Standards
UL/CSA
Number of Gangs
1
Color
Silver
Material
Stainless Steel
Shape
Rectangular
Wall Plate Type
Decorator-Rocker
Material Grade
Type 302
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Mount Type
Surface
Description
Midway size Wallplate Faceplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.