Zoro Homepage

Receptacle Wall Plate, Number of Gangs: 2 Aluminum, Silver

  • Mfr # 83026

  • Zoro # G316091416


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Color
Silver
Material
Aluminum
Standards
UL/CSA
Mount Type
Flush
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83026
Zoro #
G316091416
UPC #
078477424803
Country of Origin
China

Dimensions

Overall Width
4.5 in
Mount Hole Center-to-Center Height
1.8 in
Plate Size
Standard
Circular Outlet Diameter
2.2 in
Overall Depth
0.2 in
Overall Height
4.5 in

Details

Color
Silver
Item
Receptacle Wall Plate
Material
Aluminum
Number of Gangs
2
Standards
UL/CSA
Mount Type
Flush
Shape
Square
Wall Plate Type
Single Circular Opening
Material Type
Metallic
For Use With
Device Receptacles

Description

Device Receptacle Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.