
Receptacle Wall Plate, Number of Gangs: 2 Stainless Steel, Silver
Mfr # 84052-40
Zoro # G516091629
product price: $7.89
/eaKey Features
Color
Silver
Material
Stainless Steel
Number of Gangs
2
Standards
RoHS, UL/CSA
Material Type
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84052-40
Zoro #
G516091629
UPC #
078477780091
Country of Origin
China
Dimensions
Plate Size
Standard
Details
Item
Receptacle Wall Plate
Color
Silver
Material
Stainless Steel
Number of Gangs
2
Standards
RoHS, UL/CSA
Material Type
Metallic
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Material Grade
Type 302
Wall Plate Type
Single Circular Opening
Mount Type
Surface
For Use With
Device Receptacles
Description
Hole Device Receptacle Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.