Receptacle Wall Plate, Number of Gangs: 3 Stainless Steel, Silver

  • Mfr # 84030-40

  • Zoro # G016091525


product price: $11.59
/ea

Key Features

Standards
UL/CSA
Material
Stainless Steel
Number of Gangs
3
Color
Silver
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84030-40
Zoro #
G016091525
UPC #
078477780039
Country of Origin
China

Dimensions

Plate Size
Standard

Details

Standards
UL/CSA
Material
Stainless Steel
Number of Gangs
3
Color
Silver
Item
Receptacle Wall Plate
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Material Type
Metallic
For Use With
Device Receptacles
Material Grade
Type 302
Mount Type
Surface
Wall Plate Type
Duplex Outlet

Description

Duplex Device Receptacle Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.