
Receptacle Wall Plate, Number of Gangs: 4 Stainless Steel, Silver
Mfr # 84043
Zoro # G416091613
product price: $10.29
/eaKey Features
Color
Silver
Number of Gangs
4
Standards
RoHS
Material
Stainless Steel
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84043
Zoro #
G416091613
UPC #
078477351970
Country of Origin
China
Dimensions
Overall Depth
0.2 in
Plate Size
Standard
Overall Width
2.8 in
Overall Height
4.5 in
Mount Hole Center-to-Center Height
2.4 in
Details
Color
Silver
Number of Gangs
4
Standards
RoHS
Item
Receptacle Wall Plate
Material
Stainless Steel
Shape
Rectangular
Wall Plate Type
Toggle
For Switch Type
Toggle
Mount Type
Surface
Resistance Properties
Corrosion Resistant, Weather Resistant
Material Grade
Type 430
Description
Duplex Device Combination Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.