
RELAY BOARD OR MULTIPLE RELAY MODULE FLEX I/O MODULE (Discontinued)
- Mfr # A8332-8FD
- Zoro # G4044233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8332-8FD
Zoro #
G4044233
UPC #
78477642122
Country of Origin
United States
Dimensions
Height
2.62 in
Width
4.44 in
Length
4.44 in
Details
Application
Electric Submetering, Cost Allocation, Measurement and Verification, Benchmark Building Energy
Description
The Flex I/O module is a universal remote I/O module with 8 user selectable inputs for pulse analog and resistive output devices. Integrate with any Programmable Logic Controller or distributed Modbus network through RS-485.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.