
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded
Mfr # 036-00101-2WP
Zoro # G105305335
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
036-00101-2WP
Zoro #
G105305335
UPC #
78477803431
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
White
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Number of Wires
2
Description
Leviton offers a complete line of 2, 3 and 4-wire straight blade plugs and connectors for Industrial, commercial and residential use. Leviton plugs and connectors are designed to withstand impact, corrosion and chemicals. Residential grade plastic devices resist grease, oils and acids. Leviton Plugs and connectors are rugged and easy to wire. They are offered in polarized and non-polarized versions and in all NEMA configurations.
- • Easy to use
- • Urea plastic for exceptional performance
- • Brass plug blades and connectors for optimal conductivity
- • Resistant to impact, corrosion and chemicals for lasting use
- • Devices resist grease, oils and acids
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.