
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42777-2EA
Zoro #
G3967976
UPC #
78477953778
Country of Origin
Mexico
Dimensions
Length
7.00 in
Width
11 in
Height
1.89 in
Size
4.72 H x 4.77 W x 1.89 D in
Details
Color
Black
Number of Gangs
2
Material
Plastic
Type
Surface Mount Back Boxes
Application
Commercial Applications
Product Color
Black
Product Type
Mounting Box
Product Name
QuickPort 2 Gang Surface Back Mounting Box
Product Line
QuickPort
Standard
CSA Certified;UL Listed;TIA\EIA-568-B
Mounting Type
Surface
Environmental Conditions
Flammability (Rated V-0 per UL94)
Description
Surface Mount Backbox, Dual Gang, Black, Box Depth Is 1.89 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.