Zoro Homepage
This item is Discontinued.
Leviton RJ JACK AND MODULE BLOCK110 C6 WM C4 288PR 41AB6-3F4

RJ JACK AND MODULE BLOCK110 C6 WM C4 288PR (Discontinued)

  • Mfr # 41AB6-3F4
  • Zoro # G4068042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41AB6-3F4
Zoro #
G4068042
UPC #
78477177204
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.35 in
Width
11.23 in
Height
3.96 in
Size
10.97 H x 10.34 W x 3.37 D in

Details

Application
For providing a centralized location to easily terminate 22 to 26 ga solid copper wire for tele
Pairs
288-Pair
Type
CAT 6 110-Type Wiring Block Kits
Package Contents
288-pair block with legs, Labels, 72 x C-4 clips
Product Name
Wiring Kit
Product Type
Wiring Kit
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
TIA\EIA-568-B.2-1;UL Listed;FCC Part 68 Compliant
Mounting
Wall

Description

eXtreme 6+ 110-Style Wiring Block, Wall Mount w/ Legs, CAT 6, 288-Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.