Zoro Homepage
This item is Discontinued.
Leviton RJ JACK AND MODULE CLIP 110 C5E C3 QTY 10 49103-IDC

RJ JACK AND MODULE CLIP 110 C5E C3 QTY 10 (Discontinued)

  • Mfr # 49103-IDC
  • Zoro # G4075654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49103-IDC
Zoro #
G4075654
UPC #
7847718908
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.3"
Height
0.9"
Width
0.9"

Details

Connector Type
110 Network
Type
CAT 5e Connector Clips
Connector Details
1 x 110 Network
Product Name
GigaMax 49103-IDC Cat.5e Jack
Product Material
Plastic
Certifications & Standards
TIA/EIA-568-B, FCC Part-68, UL 94V-0
Product Line
GigaMax
Product Type
Network Connector

Description

GigaMax 5e 110-Style C-3 Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.