
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41089-6DN
Zoro #
G3970846
UPC #
78477701065
Country of Origin
Mexico
Dimensions
Length
7.00 in
Width
11.00 in
Height
1.08 in
Details
Color
Black
Material
Plastic
Type
6 Port DIN Rail-Mount Box
Mounting Type
DIN Rail
Standards
CAN/CSA C22.2 No. 182.4cULus ListedUL 1863
Description
Quickport 6 Port Din Rail Mount Box - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.