Zoro Homepage

RJ JACK AND MODULE JACK GIGAMAX C5E WH

  • Mfr # 5G108-RW5

  • Zoro # G4029515


product price: $8.79
/ea

Key Features

Material
Plastic
Width
6 in
Connector Type
RJ-45 Network - Female
Height
0.62 in
Type
CAT 5e Quickport Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G108-RW5
Zoro #
G4029515
UPC #
078477170328
Country of Origin
United States

Dimensions

Width
6 in
Height
0.62 in
Length
4.00 in
Dimensions
0.89 in H x 0.64 in W x 1.17 in D

Details

Material
Plastic
Connector Type
RJ-45 Network - Female
Type
CAT 5e Quickport Connector
Number of Ports
1
Application
Commercial
Product Type
Network Connector
Connector Details
RJ-45 Network Female
Certifications & Standards
UL Listed
110 Block
Yes
Product Color
White
Product Line
GigaMax
Product Name
GigaMax 5e Channel-Rated Keystone Jack
Product Series
5e
Module Type
Cat 5e
Contact
8P8C
Standard
ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified
Mounting Type
Panel/Surface
Environmental Conditions
Flammability (Rated V-0 per UL94)

Description

Gigamax 5E Quickport Connector, Cat 5E, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.