
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EHOM-RT5
Zoro #
G4076887
UPC #
078477480410
Country of Origin
United States
Dimensions
Width
0.6"
Height
0.6"
Depth
1.2"
Length
4.00 in
Dimensions
0.58 in H x 0.63 in W x 1.18 in D
Details
Material
Plastic
Connector Type
RJ-45 Network - Male
Type
IDC
Application
Residential Applications
Product Line
HOME 6
Product Type
Network Connector
Product Color
Light Almond
Product Material
Plastic, Phosphor Bronze
Certifications & Standards
TIA-568-C, FCC Part 68, cULus, T568A, UL 94V-0
Connector Details
1 x RJ-45 Network Male
Product Name
HOME 6 Cat.5e Connector
Contact Plating
Gold
Module Type
Cat 5e
Environmental Conditions
Flammability (Rated V-0 per UL94)
Connection
IDC
Standard
TIA-568-C;cULus Listed;FCC Part 68 Compliant
Mounting Type
Flush
Description
Home 5e Snap-In Connector, T568A Wiring, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.