
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TLS-RE6
Zoro #
G4064743
UPC #
78477496183
Country of Origin
Unknown
Dimensions
Height
0.6"
Depth
1.5"
Width
0.6"
Details
Connector Type
RJ-45 Network - Male
Product Material
Phosphor Bronze, Plastic
Product Type
Network Connector
Product Color
Black
Certifications & Standards
T568A, TIA-568-C, FCC part 68, cULus, UL 94V-0
Connector Details
1 x RJ-45 Network Male
Product Name
HOME 6 Cat.6 Connector
Contact Plating
Gold
Product Line
HOME 6
Description
Leviton 61TLS-RE6 Home 6 Tool-Free Snap-In Connector, T568A Wiring, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.