This item is Discontinued.

This item is Discontinued.
RJ JACK AND MODULE SURF MNT BOX PLENUM 2-PORT EXTENDED IV (Discontinued)
Mfr #
4S089-2IP
Zoro #
G3967145
UPC # 78477450550
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4S089-2IP
- Zoro #
- G3967145
- UPC #
- 78477450550
- Country of Origin
- Unknown
Dimensions
- Length
- 4 in
- Width
- 6 in
- Height
- 1.22 in
- Size
- 3H x 2.50 W x 1.22 D in
Details
- Module Type
- Snap-In
- Color
- Ivory
- Material
- ABS
- Type
- Surface Mount Housing
- Application
- Commercial
- Suitable For Use With
- QuickPort® Shielded Connector
- Standard
- UL Listed;TIA\EIA-568-B
- Mounting Type
- Surface
- Environmental Conditions
- Flammability (Rated V-0 per UL94)
Description
Quickport Surface Mount Housing for Shielded Connectors, 2-Port, Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.