
RJ JACK AND MODULE SURF MNT BOX PLENUM 4-PORT EXTENDED IV (Discontinued)
- Mfr # 4S089-4IP
- Zoro # G4065906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4S089-4IP
Zoro #
G4065906
UPC #
078477450574
Country of Origin
Unknown
Dimensions
Length
8.00 in
Width
10 in
Height
15.7620 in
Size
5.20 H x 5.60 W x 1.22 D in
Details
Module Type
Snap-In
Color
Ivory
Material
ABS
Type
4-Port
Application
Commercial Applications
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
UL Listed;TIA\EIA-568-B
Suitable For Use With
QuickPort® Shielded Connector
Mounting Type
Surface
Description
Quickport Surface Mount Housing for Shielded Connectors, 4-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.