Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch 20A 120 277V Dec 4Way Sw White

  • Mfr # 5624-2W

  • Zoro # G4049596


product price: $25.35
/ea

Key Features

Color
White
Height
4.19 in
Length
1.69 in
Connection
Back Wired;Side Wired
Width
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5624-2W
Zoro #
G4049596
UPC #
78477519387
Country of Origin
Mexico

Dimensions

Height
4.19 in
Length
1.69 in
Width
1.62 in
Size
46 H x 1.76 W x 1.60 D in

Details

Color
White
Connection
Back Wired;Side Wired
Grade
Commercial Specification Grade
Number of Poles
2
Voltage
120/277 VAC
Overload UL20 Test
100 cycles of OL at 4.8 times rated current
UL Standard
UL 20
Operating Temperature
-40°C to 65°C
NEMA
WD-1 & WD-6
Body Material
Thermoplastic Polyester
Screw Terminal Torque
14-18 in-lbs
Strap Material
Steel
Terminal ID
Brass-Hot Black-Hot White-Neutral Green-Gnd
Dielectric Voltage
Withstands 1500V for 1 minute
Temperature Rise
Maximum 30 degrees C rise
Function
4-Way
Flammability
Rated V-2 per UL 94
Device Type
Rocker Switch
Amperage
20 A
Termination
Back or Side Wire
ANSI
C-73
Actuator Material
Thermoplastic
Endurance
50,000 cycles minimum
Max. Amperage
16 Amp
Grounding
Self-Grounding
HP Rating
1HP-120V 2HP-240V
Terminal Accom.
14-#10 AWG back wired; #14-#12 AWG side wired
Application
Commercial
Environmental Conditions
Flammability (Rated UL 94 V-2)
Contact Rating
120/277 VAC;20 AMP
Standard
UL Listed (E-7458);CSA Certified (LR 3413);NOM Certified (057);Federal Specification (WS-896)
Mounting
Box
Actuator
Rocker

Description

20-Amp 120/277-Volt Decora Plus Rocker 4-Way AC Quiet Switch, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.