Rocker Switch, Red, 3-Way
Mfr # M5623-R
Zoro # G416261382
product price: $14.59
/eaKey Features
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Wiring Method
Back
Wire Connection Type
Modular Wiring
Housing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5623-R
Zoro #
G416261382
UPC #
-
Country of Origin
Mexico
Details
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Wiring Method
Back
Item
Rocker Switch
Wire Connection Type
Modular Wiring
Housing Material
Nylon
Illuminated
No
Strap Material
Steel
Grounding
Grounded
Switch Material
Nylon
Maximum Operating Temperature
60 Degrees C
Horsepower Rating
2 hp
Pilot Light
No
Switch Type
3-Way
Switch Style
Rocker
Voltage Rating
120/277V AC
Current Rating
20 A
Standards
RoHS, UL 20 CSA C22.2 No. 111
Color
Red
Contact Material
Silver Alloy
Switch Function
Maintained
Description
Rocker Switch,3Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.