Rocker Wall Plate, Number of Gangs: 1 Stainless Steel, Powder Coated Finish, Silver
Mfr # 84401-A40
Zoro # G410437080
product price:Â $12.19
/eaKey Features
Color
Silver
Material
Stainless Steel
Finish
Powder Coated
Plate Size
Standard
Material Type
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84401-A40
Zoro #
G410437080
UPC #
078477697092
Country of Origin
China
Dimensions
Plate Size
Standard
Overall Height
4.5 in
Mount Hole Center-to-Center Height
3.8 in
Overall Width
2.8 in
Details
Item
Rocker Wall Plate
Number of Gangs
1
Color
Silver
Material
Stainless Steel
Finish
Powder Coated
Material Type
Metallic
Resistance Properties
Antimicrobial
Standards
CSA C22.2 No. 42.1-13, ISO 22196, UL514D
Outlet Orientation
Vertical
Number of USB Openings
0
Wall Plate Type
Decorator-Rocker
Number of Switch Openings
1
Combination Type
Decorator-Rocker/Decorator-Outlet
For Switch Type
Rocker
Number of Mount Holes
2
Number of Outlet Openings
1
Description
Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Antimicrobial, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Powder Coated, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.81 in, Number of Mount Holes 2, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 4.5 in, Overall Width 2.75 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.