
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5410-W
Zoro #
G4048293
UPC #
78477982693
Country of Origin
China
Dimensions
Height
0.75 in
Width
5.5 in
Dimensions
2.5 in L x 0.84 in W x 1.2 in H
Length
3.00 in
Details
Color
White
Voltage Rating
125 VAC
Material
Plastic
Actuator
Rocker
Contact Configuration
SPST
Type
Inline
Standard
UL Recognized (E-7458 - Cat. Nos. 1689 75;1689-50;1691-50;10041-500);UL Listed (E-7443 - Cat Nos. 10097-8 and 1865);UL Listed (E-7458 - Cat Nos. 5410 and 423-3);CSA Certified (LR-3413);NOM Certified (057)
Operating Temperature
-40 to +120 °C
Application
Residential
Amperage Rating
3A
Number of Poles
1
Environmental Conditions
Flammability (Rated UL 94 V-2)
Contact Rating
125 VAC;3 AMP
Description
Appliance Switch, Feed Thru Switch Rocker Single Pole, Single Throw 3A-125V Ac. White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.