
Self-Test, 20 Amps, 120 Vac
Mfr # GSIM2
Zoro # G512483497
product price: $48.99
/eaKey Features
Location
Outdoor
Jacket Color
Yellow
Voltage
120V AC
Max. Amps
20A
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSIM2
Zoro #
G512483497
UPC #
078477682937
Country of Origin
China
Details
Item
GFCI Extension Cord
Location
Outdoor
Jacket Color
Yellow
Voltage
120V AC
Max. Amps
20A
Color
Yellow
Standards
ANSI C-73; CSA C22.2; UL 498; UL 943
Description
LEVITON,AGTR1-HGI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.