Zoro Homepage

Self-Test, Compact Right Angle Plug-In

  • Mfr # GSRM2

  • Zoro # G312844030


product price: $44.69
/ea

Key Features

Location
Outdoor
Plug Configuration
5-15P
Jacket Color
Yellow
Voltage
120V AC
Max. Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSRM2
Zoro #
G312844030
UPC #
078477682883
Country of Origin
China

Details

Item
GFCI Extension Cord
Location
Outdoor
Plug Configuration
5-15P
Jacket Color
Yellow
Voltage
120V AC
Max. Amps
20A
Color
Yellow
Standards
ANSI C-73; CSA C22.2; UL 498; UL 943

Description

LEVITON,GSCM1-3TC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.