Series Taper Nose Cam

  • Mfr # 16D33-4UE

  • Zoro # G522982140


product price:  $37.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16D33-4UE
Zoro #
G522982140
UPC #
078477877876
Country of Origin
Mexico

Description

Series Taper Nose Cam, Contact Material Brass, Current Rating 400 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 600V AC, 600V DC, End Type Taper Nose, NEMA Enclosure Rating 3R, Standards CSA, NEC, UL, For Location Outdoor, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Length 5.97 in, Overall Width 1.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.