Single-Gang Portable Outlet Box, Outlet Box Type, 1, Santoprene TPV
Mfr # 3059-2Y
Zoro # G116313794
product price: $55.59
/eaKey Features
Number of Gangs
1
Standards
RoHS, UL
Overall Height
3 7/8 in
Box Material
Santoprene TPV
Box Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3059-2Y
Zoro #
G116313794
UPC #
078477408858
Country of Origin
Mexico
Dimensions
Overall Height
3 7/8 in
Overall Width
2 1/2 in
Overall Depth
3 3/8 in
Details
Number of Gangs
1
Standards
RoHS, UL
Box Material
Santoprene TPV
Box Type
Outlet
Material
Santoprene⢠TPV
Box/Cover Shape
Rectangular
Compatible with Product Type
Outlet Boxes
Product Type
Portable Outlet Box
Item
Single-Gang Portable Outlet Box
Color
Yellow
NEMA Enclosure Rating
Not Rated
Cover Material
Santoprene
Description
Single-Gang Portable Outlet Box
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.