Zoro Homepage

Single Pole & 3-Way Ivory 15A Duplex Switch

  • Mfr # R61-05241-IKS

  • Zoro # G521868780


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R61-05241-IKS
Zoro #
G521868780
UPC #
78477530078
Country of Origin
China

Description

Commercial Specification Grade. Combination single pole and 3-way switch. Side wired. Break-off fins for conversion to separate feeds. Accepts up to No. 10 copper/copper clad wire. Silver cadmium oxide contacts. Fits standard duplex wall plate. 15A/120/277V AC. 1/2 HP at 120V 2 HP at 240V. UL (Underwriters Laboratories) and CSA (Canadian Standards Association) listed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.