
Single Pole Female Connector
Mfr # 49F31-R
Zoro # G916091366
product price: $716.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
1000V AC
Standards
CSA, NEC, UL
Current Rating
636 A
Minimum Wire Size
313 kcmil
Contact Type
Single Cam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49F31-R
Zoro #
G916091366
UPC #
078477275283
Country of Origin
Mexico
Dimensions
Minimum Wire Size
313 kcmil
Maximum Wire Size
777 kcmil
Details
Voltage Rating
1000V AC
Standards
CSA, NEC, UL
Current Rating
636 A
Item
Single Pole Female Connector
Contact Type
Single Cam
Housing Color
Red
End Type
Clevis Pin
Housing Material
Santoprene TPV
Minimum Operating Temperature
-40 Degrees F
Gender
Female
UL 94 Flammability Rating
HB
Maximum Operating Temperature
185 Degrees F
NEMA Enclosure Rating
3R
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Terminal Connection Type
Crimp Tube
Contact Material
Silver-Plated Copper
Description
Single Pole Female Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.