
Single Pole Female Panel Receptacle
Mfr # 22R24-SE
Zoro # G416091514
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600V AC, 600V DC
Current Rating
690 A
Standards
CSA, NEC, UL
Gender
Female
Housing Material
Santoprene (Sleeve)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22R24-SE
Zoro #
G416091514
UPC #
-
Country of Origin
Mexico
Dimensions
Minimum Wire Size
250 kcmil
Maximum Wire Size
777 kcmil
Stud Thread Size
1/4 in-20
Details
Voltage Rating
600V AC, 600V DC
Current Rating
690 A
Standards
CSA, NEC, UL
Item
Single Pole Female Panel Receptacle
Gender
Female
Housing Material
Santoprene (Sleeve)
Terminal Connection Type
Threaded Stud
Connection Orientation
Angled
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Phase
Single
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Maximum Operating Temperature
185 Degrees F
Housing Color
Black
End Type
Ball Nose
For Location
Indoor, Outdoor
UL 94 Flammability Rating
HB
Includes Mounting Hardware
No
Description
Single Pole Female Panel Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.