
Single Pole Female Panel Receptacle
Mfr # 49FR1-XY
Zoro # G116091388
product price: $966.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA, NEC, UL
Current Rating
1135 A
Voltage Rating
1000V AC, 1000V DC
Minimum Operating Temperature
-40 Degrees F
End Type
Clevis Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49FR1-XY
Zoro #
G116091388
UPC #
078477386552
Country of Origin
Mexico
Dimensions
Maximum Wire Size
777 kcmil
Minimum Wire Size
313 kcmil
Details
Standards
CSA, NEC, UL
Item
Single Pole Female Panel Receptacle
Current Rating
1135 A
Voltage Rating
1000V AC, 1000V DC
Minimum Operating Temperature
-40 Degrees F
End Type
Clevis Pin
Phase
Single
Housing Color
Yellow
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
185 Degrees F
Gender
Female
UL 94 Flammability Rating
HB
Connection Orientation
Angled
NEMA Enclosure Rating
3R
Terminal Connection Type
Bus Bar
Housing Material
Cast Aluminum
Description
Single Pole Female Panel Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.