
Single Pole Male Connector
Mfr # 49M64-E
Zoro # G016091358
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA, NEC, UL
Current Rating
1009 A
Voltage Rating
1000V AC
UL 94 Flammability Rating
HB
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49M64-E
Zoro #
G016091358
UPC #
078477280539
Country of Origin
Mexico
Dimensions
Minimum Wire Size
313 kcmil
Maximum Wire Size
777 kcmil
Details
Standards
CSA, NEC, UL
Current Rating
1009 A
Voltage Rating
1000V AC
Item
Single Pole Male Connector
UL 94 Flammability Rating
HB
Housing Color
Black
Housing Material
Santoprene TPV
NEMA Enclosure Rating
3R
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
185 Degrees F
Terminal Connection Type
Crimp Tube
Contact Type
Single Cam
Gender
Male
End Type
Clevis Pin
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver-Plated Copper
Description
Single Pole Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.