
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15R21-1UB
Zoro #
G5673045
UPC #
78477711040
Country of Origin
Mexico
Dimensions
Length
5.00 in
Width
7.25 in
Wire Size
8 to 2 AWG
Height
4.3750 in
Dimensions
1.86 in Dia x 2.63 in L
Details
Type
Cam Type Male While-in-Use
Housing Material
Santroprene TPV
Standards
CSA C22.2 No 1691, UL 1691
Contact Material
Brass
Number of Poles
1
Amps - Plugs and Receptacles
150 A
Voltage
600V
NEMA Rating
NEMA 3R
Color - Plugs and Receptacles
Blue
Application
Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce
Terminal Connection
Threaded Stud
Mounting Type
Panel
Amperage Rating
150
Voltage Rating
600V AC
Series
15 Series
Specifications
3/4 in L Threaded Stud
Standard
UL 1691
Description
Rhino-Hide 15 Series Male Panel Receptacle, Cam-Type, 3/4"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use"-Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.