
Single Rec Coverplate 1.56" WR Flip Blk
Mfr # 3263W-E
Zoro # G015488005
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Number of Gangs
2
Cover Type
Single Receptacle
Lid Style
Cover Cap
Gasket Material
Neoprene/EPDM/SBR Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3263W-E
Zoro #
G015488005
UPC #
078477409954
Country of Origin
Mexico
Details
Number of Gangs
2
Cover Type
Single Receptacle
Lid Style
Cover Cap
Gasket Material
Neoprene/EPDM/SBR Blend
Description
Single Rec Coverplate 1.56" WR Flip Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.