Zoro Homepage

Single Rec Coverplate 1.56" WR Flip Ylw

  • Mfr # 3261W-Y

  • Zoro # G415487905


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
2
Cover Type
Single Receptacle
Lid Style
Cover Cap
Gasket Material
Neoprene/EPDM/SBR Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3261W-Y
Zoro #
G415487905
UPC #
078477409909
Country of Origin
Mexico

Details

Number of Gangs
2
Cover Type
Single Receptacle
Lid Style
Cover Cap
Gasket Material
Neoprene/EPDM/SBR Blend

Description

Single Rec Coverplate 1.56" WR Flip Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.