Shop LEVITON
See all product information
Create Account
Single Receptacle Outlet, 20A, Ivory, 250V
- Mfr # W5461-T0I
- Zoro # G222982358
product price:Â
$
33.89
/ea
Key Features
For Environment
Food and Beverage, Oily/Greasy
Voltage Rating
250V AC
Market
Industrial
Receptacle Type
Single
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5461-T0I
- Zoro #
- G222982358
- UPC #
- 078477320389
- Country of Origin
- Mexico
Dimensions
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Height
- 2.4 in
- Overall Depth
- 1.1 in
- Fits Chest Size
- Smooth Face
Details
- For Environment
- Food and Beverage, Oily/Greasy
- Voltage Rating
- 250V AC
- Market
- Industrial
- Receptacle Type
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Housing Color
- Ivory
- Wiring Method
- Back/Side
- Current Rating
- 20 A
- Features
- Smooth Face
- Connection Orientation
- Straight
- Grounding
- Grounded
- Item
- Single Receptacle Outlet
- Resistance Properties
- Tamper Resistant, Weather Resistant
- Standards
- CSA, FULS Marking, UL
- Number of Outlets
- 1
- NEMA Receptacle Configuration
- 6-20R
Description
Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Ivory, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.