SJTW GFCI Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Yellow, Polycarbonate, 5-15P
- Mfr # GSCA2-3C
- Zoro # G712483709
product price:Â
$
96.29
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSCA2-3C
- Zoro #
- G712483709
- UPC #
- 078477683125
- Country of Origin
- China
- Item
- GFCI Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- Polycarbonate
- Jacket Color
- Yellow
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 120V AC
- Max. Amps
- 20 A
- Standards
- ANSI C-73; CSA C22.2; UL 498; UL 943
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 3 ft
Description
LEVITON,AGTR1-HGG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.