Shop LEVITON
See all product information
Create Account
SJTW GFCI Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Black, Polycarbonate, 5-15P
- Mfr # GSCA1-02C
- Zoro # G010832575
product price:
$
35.15
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSCA1-02C
- Zoro #
- G010832575
- UPC #
- 78477682951
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 2 ft
Details
- Item
- GFCI Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- Polycarbonate
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 120V AC
- Max. Amps
- 15 A
- Standards
- ANSI C-73; CSA C22.2; UL 498; UL 943
Description
This cord satisfies the latest UL 943 self-test requirement and will improve safety, protect critical personnel from electrical shocks. It also can withstand outdoor conditions, is rainproof and the outdoor rated devices are OSHA compliant and feature weather-resistant SJTW cables. Ideal for vending machines, construction sites, RV parks, marinas, and spas/hot tubs. Automatic reset automatically restores power to connected equipment when plugged in or after power interruption.
- • Self-Test - Rohs Compliant
- • 2ft. connected GFCI 15 amps, 120 VAC, 60 Hz
- • Easy to use
- • NEMA 5-15P Straight Cap and a black molded on NEMA 5-15R Straight connector, ideal for hard to access locations.
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.