Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWSMT-MBW
Zoro #
G6176624
UPC #
078477459843
Country of Origin
China
Dimensions
Wall Box Size
Single Gang
Details
Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Lighting Technology
Fluorescent
Includes
Locater Indicator
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way, 4-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Max. Capacity @ 120VAC
1000VA (Fluorescent)
Max. Capacity @ 277VAC
2000VA (Fluorescent)
Color - Motion Sensing and Dimming
White
Lamp Type
Incandescent
Switch Type
1 Pole, 3-Way, 4-Way
Voltage
120/277VAC
Wall Plate
Included
Description/Special Features
Preset Slide, Thin Profile
Max. Capacity
1000W @ 120V/2308 @ 277V
Style
Preset Slide
Color
White
Item
Lighting Dimmer
Ballast Type - Light Dimming
3-Wire Fluorescent Ballast
Standards
UL, ETL, CSA, NOM
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1 Pole, 3-Way, 4-Way, Color White, Number of Gangs 1, Includes Locater Indicator, Standards UL, ETL, CSA, NOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.